x

Take 15% off your entire order!

Offer applied at checkout

EPDM Rubber Strip No Adhesive - 60A - 1/32" Thick x 3" Wide x 10 Ft. Long

EPDM Rubber Strip No Adhesive - 60A - 1/32" Thick x 3" Wide x 10 Ft. Long

Item #: WBB2363490

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Quantity

EPDM Rubber Strip No Adhesive - 60A - 1/32" Thick x 3" Wide x 10 Ft. Long

EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.

  • BRAND USA Sealing
  • DENSITY 1.50 g/cm3
  • SHAPE Strip
  • MATERIAL EPDM
  • DESCRIPTION EPDM Rubber Strip No Adhesive
  • LENGTH FEET 10 (3.05 m)
  • TENSILE STRENGTH (PSI) 1000
  • TEAR STRENGTH 20 N/mm
  • COMPRESSION SET 0.33
  • PACKAGE QUANTITY 1
  • MATERIAL TEMPERATURE RANGE -30° to 250° F
  • SPECIFICATIONS ASTM D2000 BA 607
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Poor
  • UV RESISTANCE Excellent
  • MANUFACTURERS PART NUMBER BULK-RS-E60-419
  • LENGTH INCHES 120 (304.8 cm)
  • GRADE Standard
  • WIDTH INCHES 3 (7.62 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/32 (.08 cm)
  • COLOR FINISH Black
  • DUROMETER 60A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EPDM Rubber Strip No Adhesive - 60A - 1/32" Thick x 3" Wide x 10 Ft. Long

EPDM Rubber Strip No Adhesive - 60A - 1/32" Thick x 3" Wide x 10 Ft. Long

Item #: WBB2363490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant