EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.
EPDM Rubber Sheet, 6"L x 6"W x 3/16" Thick, 60A, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.75
This product will be restocked by Jan 25, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Thickness | 3/16 in |
| Tensile Strength | 1000 psi |
| Density | 1.50 g/cm3 lbs/ft³ |
| Tear Strength | 20 N/mm |
Product Details
| Color | Black |
| Material Temperature Range | -30 to 250 F °F |
| Durometer | 60A |
| UV Resistance | Excellent |
| Compression Set | 0.33 |
| Material | EPDM |
| Description | EPDM Rubber Sheet No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-E60-221 |
| Backing Type | Plain |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Poor |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 BA 607 |