Take advantages of this CP9361 compact, light, durable and efficient chipping hammer. The CP9361 range is defined by 2 models, raw CP9361 and kit CP9361-1 (CP9361, pneumatic hose and filter, stylus, chisels and carrying case).
Chicago Pneumatic Engraving Pen Air Scribe®, 13500 BPM, 0.2 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$675.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Weight | 0.3 lbs |
| Bore | N/A in |
Product Details
| Blows per Minute | 13500 BPM |
| Type | Engraving Pen Air |
| CFM | 0.2 CFM |
| Pressure | 90 psi |
| Description | Engraving Pen Air Scribe |
| Manufacturers Part Number | T012644 |
| PSI | 90 psi |
| BPM | 13500 |
| Average CFM | 0.2 |
| Brand | Chicago Pneumatic |