End-Stop Collar ESC-Series, Climax Metal, 1" bore, 2" outside diameter.
These specially designed collars fit over rail assemblies on precision shafting.
End-Stop Collar, 1", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight | 0.5 lbs |
| Diameter | 2 in |
| Bore Size | 1" |
Product Details
| Material | Black Oxide Steel |
| Description | End-Stop Collar |
| Manufacturers Part Number | ESC-100 |
| Brand | Climax Metal |