End-Stop Collar ESC-Series, Climax Metal, 3/4" bore, 1-3/4" outside diameter.
These specially designed collars fit over rail assemblies on precision shafting.
End-Stop Collar, 3/4", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight | 0.4 lbs |
| Diameter | 1-3/4 in |
| Bore Size | 3/4" |
Product Details
| Material | Black Oxide Steel |
| Description | End-Stop Collar |
| Manufacturers Part Number | ESC-075 |
| Brand | Climax Metal |