Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283577

MPN #: ESC-062

End-Stop Collar, 5/8", Black Oxide Steel

Product Description
End-Stop Collar ESC-Series, Climax Metal, 5/8" bore, 1-1/2" outside diameter.

These specially designed collars fit over rail assemblies on precision shafting.

PRICE
$31.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight0.2 lbs
Diameter1-1/2 in
Bore Size5/8"

Product Details

MaterialBlack Oxide Steel
DescriptionEnd-Stop Collar
Manufacturers Part NumberESC-062
BrandClimax Metal