END PANEL
Enclose the sides of shelving between the uprights. One piece.
Global Industrial
Model # :WB234CP209
Global Industrial™ 27"W x 13"H Side Panel for 30"W unit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.75
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 13 in |
Product Details
| Assembly Required | No |
| Type | End Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 234CP209 |
| Brand | Global Industrial |