END PANEL
Enclose the sides of shelving between the uprights.
Panels come as (1) 24 x 13 and (2) 24 x 39 Panel
Global Industrial
Model # :WB254276
Global Industrial™ End Panel 24 X 85
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$115.95was $119.95
Save $4.00 (3%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 85 in |
Product Details
| Assembly Required | No |
| Type | End Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 254276 |
| Accessory Type | Panel |
| Brand | Global Industrial |