END PANEL
Enclose the sides of shelving between the uprights.
Global Industrial
Model # :WB254264
Global Industrial™ End Panel 15 X 63
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$35.95was $51.95
Save $16.00 (31%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 63 in |
Product Details
| Assembly Required | No |
| Type | End Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 254264 |
| Accessory Type | Panel |
| Brand | Global Industrial |