END PANEL
Enclose the sides of shelving between the uprights. One piece.
Global Industrial
Model # :WB234CP104
Global Industrial™ 15"W x 39"H Side Panel for 18"W unit
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$15.50was $19.25
Save $3.75 (19%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 39 in |
| Gauge | 25 ga |
Product Details
| Assembly Required | No |
| Type | End Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 234CP104 |
| Brand | Global Industrial |