END PANEL
Enclose the sides of shelving between the uprights.
Panels come as (2) 12 x 39 and (2) 12 x 13 Panels
Global Industrial
Model # :WB254261
Global Industrial™ End Panel 12 X 97
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$46.95was $67.95
Save $21.00 (31%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 97 in |
Product Details
| Assembly Required | No |
| Type | End Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 254261 |
| Accessory Type | Panel |
| Brand | Global Industrial |