END PANEL
Enclose the sides of shelving between the uprights.
Panels come as (2) 12 x 39 Panels and (1) 12 x 13 Panel
Global Industrial
Model # :WB254260
Global Industrial™ End Panel 12 X 85
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$44.95was $64.95
Save $20.00 (31%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 85 in |
Product Details
| Assembly Required | No |
| Type | End Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 254260 |
| Accessory Type | Panel |
| Brand | Global Industrial |