END PANEL
Enclose the sides of shelving between the uprights. One piece.
Global Industrial
Model # :WB254258
Global Industrial™ End Panel 12 X 63
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$31.95was $33.95
Save $2.00 (6%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 63 in |
Product Details
| Assembly Required | No |
| Type | End Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 254258 |
| Accessory Type | Panel |
| Brand | Global Industrial |