Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RIB

Model # :WBB1034393

MPN #: RIB2401SB

RIB® Enclosed Power Relay RIB2401SB, 20A, SPST-NO, 24VAC/DC/120VAC, Override

Product Description
The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.

PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
99.95
Buy 6+ units
95.95Save $4.00 (4%)
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.3 in
Width3.2 in
Height1.8 in
Wire Size16 in

Product Details

Number of Relays1
Amperage20 A
Humidity Range5 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
Contact TypeSPST
Expected Relay Life10 Million Cycles Minimum Mechanical
Voltage24VAC/DC 120VAC V
DescriptionEnclosed Power Relay W/Override
Manufacturers Part NumberRIB2401SB
Wire Rating600V
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL