Take 15% off your entire order!

Offer applied at checkout

RIB® Enclosed Power Relay RIB2401B, 20A, SPDT, 24VAC/DC/120VAC

RIB® Enclosed Power Relay RIB2401B, 20A, SPDT, 24VAC/DC/120VAC

Item #: WBB1034395

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$42.50 up to 22% OFF

Price: $35.95

Quantity Discount

  • Buy 1-5 $35.95 ea.
  • Buy 6+ $32.95 ea.

Quantity

Customers Also Viewed

RIB® Enclosed Power Relay RIB2401SBC, 20A, SPDT, 24VAC/DC/120VAC, Override

RIB® Enclosed Power Relay RIB2401SBC, 20A, SPDT, 24VAC/DC/120VAC, Override

RIB® Dry Contact Input Relay RIB01BDC, Enclosed, 120VAC, 20A, SPDT

RIB® Dry Contact Input Relay RIB01BDC, Enclosed, 120VAC, 20A, SPDT

RIB® Enclosed Power Relay RIB043P, 20A, 3PST, 480VAC

RIB® Enclosed Power Relay RIB043P, 20A, 3PST, 480VAC

RIB® Enclosed Power Relay RIB2402B, 20A, SPDT, 24VAC/DC/208-277VAC

RIB® Enclosed Power Relay RIB2402B, 20A, SPDT, 24VAC/DC/208-277VAC

RIB® Enclosed Relay RIBT2401B, Hi/Low Sep. 20A, SPDT, 24VAC/DC/120VAC

RIB® Enclosed Relay RIBT2401B, Hi/Low Sep. 20A, SPDT, 24VAC/DC/120VAC

RIB® Enclosed Power Relay RIB01P, 20A, DPDT, 120VAC

RIB® Enclosed Power Relay RIB01P, 20A, DPDT, 120VAC

RIB® Enclosed Relay RIBU1C, 10A, SPDT, 10-30VAC/DC/120VAC

RIB® Enclosed Relay RIBU1C, 10A, SPDT, 10-30VAC/DC/120VAC

Honeywell R8845U1003 Universal Switching Relay W/ Internal Transformer

Honeywell R8845U1003 Universal Switching Relay W/ Internal Transformer

Honeywell RA89A1074 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

Honeywell RA89A1074 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

Packard FC90118 Fan Center - SPNO/SPNC Relay 120V

Packard FC90118 Fan Center - SPNO/SPNC Relay 120V

Packard FC90119 Fan Center - SPDT Relay 208/240V

Packard FC90119 Fan Center - SPDT Relay 208/240V

Packard FC90112 Fan Center - DPDT Relay 120V

Packard FC90112 Fan Center - DPDT Relay 120V

RIB® Enclosed Power Relay RIB2401B, 20A, SPDT, 24VAC/DC/120VAC

The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.

Product Details

  • Operating Temperature -30° To 140°F
  • Humidity Range 5 To 95 Percent (Noncondensing)
  • Voltage 24VAC/DC 120VAC V
  • Expected Relay Life 10 Million Cycles Minimum Mechanical
  • Description Enclosed Power Relay
  • Number of Relays 1
  • Amperage 20 A
  • Wire Rating 600V
  • Brand RIB
  • Warranty 1 YR
  • Manufacturers Part Number RIB2401B
  • Contact Type SPDT

Weights & Dimensions

  • Width 3.2 IN (8.13 cm)
  • Length 2.3 IN (5.84 cm)
  • Height 1.8 IN (4.57 cm)
  • Wire Size 16 IN (40.64 cm)

Compliance & Certifications

  • Certifications UL Listed
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Paul

    Date: April 23, 2019

    RIB purchase
    Your review:
    User friendly website, quick delivery of material.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® Enclosed Power Relay RIB2401B, 20A, SPDT, 24VAC/DC/120VAC

RIB® Enclosed Power Relay RIB2401B, 20A, SPDT, 24VAC/DC/120VAC

Item #: WBB1034395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant