- All welded, reinforced, non-insulated aluminum.
- Double pan construction with reinforced braces.
- Sanitary and rustproof.
- Maneuverable on rubber, swivel plate, double ball race casters.
Winholt EC1840-CLC Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum
|
Questions & Answers (0)
Product Description
Enclosed Mobile Transport Cabinet, 68"H, Capacity 40 Pans
PRICE
$1,829.00
1
1
Ships in 21 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 68 in |
| Wheel Diameter | 5 in |
| Runner Space | 1-1/2 in |
| Pan Size | 18" x 26" |
Product Details
| Type | Transport Cabinet |
| Caster Type | Polyurethane |
| Casters | 5" |
| Material | Aluminum |
| Pan Capacity | 40 |
| Manufacturers Part Number | EC1840-CLC |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF, USDA |