Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB695482

Global Industrial™ Enclosed Cork Bulletin Board - 48"W x 36"H - 2 Door

Product Description
✓ Lockable hinged doors with keys for added security
✓ 2" thick silver anodized aluminum frame
✓ 2.7 mm thick shatter-resistant acrylic windows

The Global Industrial™ Enclosed Bulletin Boards feature a 2" thick silver anodized aluminum frame. Ideal for offices, complexes, schools, and many other locations in need of an enclosed bulletin board. The resilient natural cork surface is self-healing, so your board will always look neat and new. Doors feature full-length hinges and 2.7 mm thick shatter-resistant acrylic windows. Lockable hinged doors with keys for added security. All mounting hardware included - Easy to install. 1-Year Limited Warranty.

  • Overall Dimensions: 48"W x 36"H x 2"D
  • Self-healing cork surface with particle board back
  • Full-length door hinges
  • Shatter-resistant acrylic windows
  • Lockable doors with keys
  • Hardware Included
  • All models keyed-alike


  • PROMOTIONAL PRICE
    $465.95

    was $579.00
    Save $113.05 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth2 in
    Height36 in
    Weight28.5 lbs
    Board Size (W x H)48 x 36 in

    Product Details

    Assembly RequiredNo
    TypeCork Board
    Frame Color FamilySilver
    ColorNatural
    Surface MaterialCork
    Door TypeHinged
    StyleWithout Header
    Edge TypeStraight
    Number of Doors2
    Description2-Door Indoor Bulletin Board
    Frame MaterialAluminum
    Manufacturers Part Number695482
    Indoor/OutdoorIndoor
    BrandGlobal Industrial