Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695481

Global Industrial™ Enclosed Cork Bulletin Board - 24"W x 36"H - 1 Door

Product Description
Enclosed Bulletin Board - Cork - Aluminum Frame - 24" x 36" - 1 Door

Global Industrial™ Enclosed Bulletin Boards feature a 2" thick silver anodized aluminum frame. The resilient natural cork surface is self-healing, so your board will always look neat and new. Door features full-length hinges and a 2.7 mm thick shatter-resistant acrylic window. Lockable hinged door with keys for added security. All mounting hardware included - Easy to install. 1-Year Warranty.

Overall Dimensions: 24"W x 36"H x 2"D

Features:

  • Self-healing cork surface with particle board back
  • Full-length door hinges
  • Shatter-resistant acrylic window
  • Lockable door with keys
  • Hardware Included
  • 1 Year Warranty
  • All models keyed alike


PRICE
$389.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth2 in
Height36 in
Weight15.3 lbs
Board Size (W x H)24 x 36 in

Product Details

Assembly RequiredNo
TypeCork Board
Frame Color FamilySilver
ColorNatural
Surface MaterialCork
Door TypeHinged
StyleWithout Header
Edge TypeStraight
Number of Doors1
Frame MaterialAluminum
Manufacturers Part Number695481
Indoor/OutdoorIndoor
BrandGlobal Industrial