TIMETRAX TIME AND ATTENDANCE SYSTEMS
TimeTrax EZ Ethernet System
TimeTrax time and attendance systems offer large business technology on a small business budget. Accommodates 50 employees but is upgradeable to 6,000! Ethernet-ready for multi-terminal capability. Simply hooks up to a networked Ethernet jack. Ideal solution for capturing time, streamlining business processes and reducing your expenses with the swipe of a card. Easy to read LCD display and keypad allows manual entry. Full "point and click" punch and payroll editing. Time and attendance software has exporting capability to major payroll systems including, ADP, PAYCHEX, QuickBooks, and more. Battery backup memory. Operates for weekly, bi-weekly, semi-monthly or monthly payroll. Unlimited overtime rule configurations including time-and-a-half, double-time, special Saturday, Sunday or 7th day overtime work rules. UL listed.
Kit Includes: EZ terminal, swipe cards, TimeTrax software, power supply, cables, mounting bracket, and Quick Start Guide.
System Requirements: Windows 8 and up. TimeTrax software is single user.
TimeTrax EZ Ethernet Time And Attendance System
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 2 in |
| Height | 5-11/16 in |
Product Details
| Type | Card Swipe Time & Attendance Clocks |
| Color | Black |
| Hertz | 60 Hz |
| Mounting Location | Wall |
| Voltage | 115 V |
| Display Type | LCD |
| Material | Plastic |
| Description | TimeTrax EZ Ethernet Time And Attendance System |
| Package Quantity | 1 |
| Number of Employees Supported | 50 |
| Manufacturers Part Number | TTEZEK |
| Brand | Pyramid Time Systems |
Compliance & Certifications
| Certifications | UL and cUL listed |