- Ballast
- Lamp Type: CFL
- Ballast Type: Electronic Fluorescent
- Voltage: 120-277
- Wattage: 26
Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX
|
Questions & Answers (0)
Product Description
Features
PROMOTIONAL PRICE
$58.95was $68.95
Save $10.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.94 in |
| Width | 2.4 in |
| Height | 0.98 in |
Product Details
| Multi Voltage | 120-277 V |
| Ballast Factor | 1.0 |
| Starting Method | Programmed Start |
| Lamp Number | 2 |
| Voltage | 120-277 V |
| Number of Lamps | 1 or 2 |
| Description | SmartMate CFL Ballast - 1 or 2 Lamps |
| Manufacturers Part Number | ICF2S26H1LDK |
| Open Circuit Voltage | 120-277 V |
| Primary Lamp Type | CFL |
| Brand | Philips Advance |
| Ballast Type | Electronic Fluorescent |