SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Klein Tools® Electrician's Scissors, Nickel Plated 2100-7

Klein Tools® Electrician's Scissors, Nickel Plated 2100-7

Item #: WBB324677

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Customers Also Viewed

KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL

KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL

KNIPEX® 71 41 200 SBA Angeled High Leverage Cobolt® Bolt Cutters W/ Notch 8" OAL

KNIPEX® 71 41 200 SBA Angeled High Leverage Cobolt® Bolt Cutters W/ Notch 8" OAL

Eclipse CP-462G - Wire Ferrule Crimper, Square Crimp, AWG 26-10

Eclipse CP-462G - Wire Ferrule Crimper, Square Crimp, AWG 26-10

Klein Tools® Electrician's Scissors, Nickel Plated 2100-7

These Klein Toolss Electrician's Scissors with stripping notches are made for telecom and electrical applications. They cut wire, cable and cordage including electrical communication 19 AWG and 23 AWG wire.The upper blade features wire stripping notches. The serrated lower blade allows for non-slip cutting action.

Weights & Dimensions

  • Size 5-1/4''
  • Weight 0.20 LBS (.09 kg)
  • Length 5 IN (12.7 cm)

Product Details

  • Type Electrician's Scissors
  • Brand Klein Tools
  • Description Scissors
  • Cut Type Shear Cut
  • Material Steel
  • Finish Nickel Plated
  • Manufacturers Part Number 2100-7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Klein Tools® Electrician's Scissors, Nickel Plated 2100-7

Klein Tools® Electrician's Scissors, Nickel Plated 2100-7

Item #: WBB324677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant