Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southwire 13057555 UF-B Underground Feeder Cable, 14/3 AWG, 250 ft
See all 7 items in product family

Southwire 13057555 UF-B Underground Feeder Cable, 14/3 AWG, 250 ft

Item #: WBB242178

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 123.95
Product Information
Customer Review
Product Q&A
UF-B Underground Feeder Cable, 14/3 AWG, 250 ft

Applications
Southwire Type UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2008 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts.

Specifications
Southwire Type UF-B cable meets or exceeds UL Standard 83, UL Standard 493, Federal Specification A-A-59544, and requirements of the National Electrical Code.

Construction
Southwire Type UF-B cable is manufactured as a 3 conductor cable with a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.

Documents are in PDF format

Product Specifications

    • WIRE TYPEUF-B
    • WIRE TYPE DESCRIPTIONUnderground Feeder Type B
    • GAUGE14
    • NUMBER OF CONDUCTORS3
    • LENGTH FT250
    • PACKAGE TYPESpool
    • AMPACITY15
    • MAX VOLTAGE600
    • HEAT CAPACITY90 Degrees C
    • LOCATION USAGEWet or Dry
    • INSULATIONPVC
    • BRANDSouthWire®
    • MANUFACTURERS PART NUMBER13057555

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

my opinion

Your review: Wire is manufactured to standards.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.