Take 15% off your entire order!

Offer applied at checkout

Southwire 27028001 TFFN 18 Gauge Building Wire, Stranded Type, Brown, 500 Ft - Pkg Qty 4

Southwire 27028001 TFFN 18 Gauge Building Wire, Stranded Type, Brown, 500 Ft - Pkg Qty 4

Item #: WBB242160

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$44.95 ea.

Price: $179.80 / Pkg of 4

Quantity

Customers Also Viewed

TFFN 18 Gauge Building Wire, Stranded Type, Brown

Applications
Southwire Type TFFN or MTW or AWM may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the 2008 National Electrical Code. When used as Type TFFN, conductor is suitable for use at temperatures not to exceed 90°C. When used as Type MTW, conductor is suitable for use in wet locations or when exposed to oil or coolant at temperatures not to exceed 60°C or dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 75°C conductor temperature per NFPA 79). Conductor temperatures not to exceed 105°C in dry locations when rated AWM and used as appliance wiring material. Voltage for all applications is 600 volts.

Specifications
Southwire Type TFFN or MTW or AWM meets or exceeds UL Standard 66 and requirements of the National Electrical Code. RoHS Compliant.

Construction
Southwire Type TFFN or MTW or AWM copper conductors are annealed (soft) copper, insulated with a tough, heat and moisture resistant polyvinyl chloride (PVC), over which a nylon (polyamide) jacket is applied. Available in black, white, red, blue, green, yellow, orange, brown, purple, gray, and pink. Some colors standard, some subject to economic order quantity. 1 Oil and gasoline resistant ll as defined by Underwriters Laboratories.

Product Specifications

  • WIRE TYPETFFN
  • WIRE TYPE DESCRIPTIONThermoplastic Insulated, Flexible Fixture, Nylon Jacket
  • GAUGE18
  • LENGTH FT500
  • COLORBrown
  • PACKAGE TYPEShrinkwrap Spool
  • MAX VOLTAGE600
  • HEAT CAPACITY90 Degrees C
  • LOCATION USAGEWet or Dry
  • INSULATIONPVC
  • BAG SIZE6.5 x 2.75
  • THHN18 Str
  • BRANDSouthWire®
  • MANUFACTURERS PART NUMBER27028001
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Southwire 27028001 TFFN 18 Gauge Building Wire, Stranded Type, Brown, 500 Ft - Pkg Qty 4

Southwire 27028001 TFFN 18 Gauge Building Wire, Stranded Type, Brown, 500 Ft - Pkg Qty 4

Item #: WBB242160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant