Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southwire 63948426 Romex SIMpull ® Cable With Ground, Orange, 10/3 Awg, 100 ft

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Southwire 63948426 Romex SIMpull ® Cable With Ground, Orange, 10/3 Awg, 100 ft

Item #: WBB475703

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Romex Cable with Ground, Orange, 10/3 Awg

Applications
Southwire's Romex SIMpull ® Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.

Specifications
Southwire's Romex SIMpull ® Type NM-B cable meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544, and requirements of the National Electrical Code.

Construction
Southwire's Romex SIMpull ® Type NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Southwire's SIMpull ® Designed for Easier Pulling, Resulting in Easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.

Documents are in PDF format

Product Specifications

    • WIRE TYPERomex
    • WIRE TYPE DESCRIPTIONNon Metallic Type B
    • GAUGE10
    • NUMBER OF CONDUCTORS3
    • LENGTH FT100
    • COLOROrange
    • PACKAGE TYPE12" Coil
    • AMPACITY30
    • MAX VOLTAGE600
    • HEAT CAPACITY90 Degrees C
    • LOCATION USAGEDry
    • INSULATIONPVC
    • PACKAGE QUANTITY1 x 100 ft
    • BRANDSouthWire®
    • MANUFACTURERS PART NUMBER63948426
    • WEIGHT LBS12.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.