Take 15% off your entire order!

Offer applied at checkout

Southwire 63947655 Romex SIMpull ® Cable with Ground, Yellow, 12/3 Awg, 250 ft

Southwire 63947655 Romex SIMpull ® Cable with Ground, Yellow, 12/3 Awg, 250 ft

Item #: WBB242155

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $193.95

Quantity

Customers Also Viewed

Southwire 63947655 Romex SIMpull ® Cable with Ground, Yellow, 12/3 Awg, 250 ft

Applications
Southwire's Romex SIMpull ® Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.

Specifications
Southwire's Romex SIMpull ® Type NM-B cable meets or exceeds UL Standard 83, UL Standard 719, Federal Specification A-A-59544, and requirements of the National Electrical Code.

Construction
Southwire's Romex SIMpull ® Type NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Southwire's SIMpull ® Designed for Easier Pulling, Resulting in Easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.

Product Specifications

  • WIRE TYPERomex
  • WIRE TYPE DESCRIPTIONNon Metallic Type B
  • GAUGE12
  • NUMBER OF CONDUCTORS3
  • LENGTH FT250
  • COLORYellow
  • PACKAGE TYPE14" Coil
  • AMPACITY20
  • MAX VOLTAGE600
  • HEAT CAPACITY90 Degrees C
  • LOCATION USAGEDry
  • INSULATIONPVC
  • WEIGHT LBS26.8 lbs
  • PACKAGE QUANTITY1 x 250 ft
  • BRANDSouthWire®
  • MANUFACTURERS PART NUMBER63947655
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
Southwire 63947655 Romex SIMpull ® Cable with Ground, Yellow, 12/3 Awg, 250 ft

Southwire 63947655 Romex SIMpull ® Cable with Ground, Yellow, 12/3 Awg, 250 ft

Item #: WBB242155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top