Take 15% off your entire order!

Offer applied at checkout

+

Southwire 56422023 16-Gauge, GPT Primary Auto Wire, Green, 100 Ft - Pkg Qty 2

Southwire 56422023 16-Gauge, GPT Primary Auto Wire, Green, 100 Ft - Pkg Qty 2

Item #: WBB242234

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$12.75 ea.

Price: $25.50 / Pkg of 2

Quantity

Customers Also Viewed

16-19 CU GPT PRIMARY AUTO WIRE GREEN

Applications
Southwire's GPT is suitable for use as low voltage primary wire intended for use at nominal system voltages of 60 volts DC(25 volts AC) or less in surface vehicle electrical systmes. Type GPT is ideal for nominal applications with limited exposure to fluids and physical abuse experienced during the operation of cars, boats, trucks, buses, tractors, trailers, etc.

Specifications
SAE International Surface Vehicle Standard J-1128.

Construction
Southwire's GPT is manufactured using fully annealed stranded bare copper conductors with premium-grade abrasion, chemical and moisture resistant color-coded Polyvinyl Chloride (PVC) insulation.

Product Specifications

  • WIRE TYPEPrimary
  • GAUGE16
  • LENGTH FT100
  • COLORGreen
  • PACKAGE TYPESpool
  • BRANDSouthWire®
  • MANUFACTURERS PART NUMBER56422023
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Southwire 56422023 16-Gauge, GPT Primary Auto Wire, Green, 100 Ft - Pkg Qty 2

Southwire 56422023 16-Gauge, GPT Primary Auto Wire, Green, 100 Ft - Pkg Qty 2

Item #: WBB242234

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Southwire 56422023 16-Gauge, GPT Primary Auto Wire, Green, 100 Ft - Pkg Qty 2
    Southwire 56422023 16-Gauge, GPT Primary Auto Wire, Green, 100 Ft - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant