Take 15% off your entire order!

Offer applied at checkout

Southwire 55808843 8/3 SOOW Black, 100 ft

Southwire 55808843 8/3 SOOW Black, 100 ft

Item #: WBB242218

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $242.95

Quantity

Customers Also Viewed

8/3 SOOW Black

Applications
Southwire Type SOOW Flexible Cords are designed for extra hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications.

Specifications
OSHA acceptable MSHA listed. Passes MSHA Flame Test(P-136-29) Sunlight, oil, acid, water and weather resistant.

Construction
Southwire's Type SOOW Flexible Cords are manufactured using bare flexible rope-stranded stranded annealed copper conductors, with a heat, moisture and oil resistant EPDM rubber insulation. The insulated conductors are cabled with paper fillers. A tissue-paper separator is wrapped around the assembly to promote easy removal of the jacket. A heat, moisture and oil resistant flexible CPE jacket is extruded over the assembly to complete the construction.

Product Specifications

  • WIRE TYPECord
  • WIRE TYPE DESCRIPTIONService Cord, Oil Resistant Jacket, Oil Resistant insulation, Weather Resistant
  • GAUGE8
  • NUMBER OF CONDUCTORS3
  • LENGTH FT100
  • COLORBlack
  • PACKAGE TYPESpool
  • AMPACITY40
  • MAX VOLTAGE600
  • HEAT CAPACITY-40 C to 90 C
  • LOCATION USAGEWet or Dry
  • INSULATIONEPDM
  • BRANDSouthWire®
  • SO SIZE8/3 SOOW
  • MANUFACTURERS PART NUMBER55808843
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: aron jacobson

    Date: April 23, 2019

    8/3 SOOW Black 100ft. Spool
    Your review:
    Item was exactly as desired, except was partly defective as it had a slice taken out of outer jacket and grounding conductor. was able to still use product. also, took more than a month to receive.
  • Reviewer: Mike

    Date: May 08, 2012

    Exact product locally was double the price!
    Your review:
    Quality product, arrived at front door, shipping was cheap , very happy with first order with this company, thank you
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Southwire 55808843 8/3 SOOW Black, 100 ft

Southwire 55808843 8/3 SOOW Black, 100 ft

Item #: WBB242218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant