Take 15% off your entire order!

Offer applied at checkout

Southwire 18-16 3/C CU SJOOW PAPER BLACK 90(D)C 300V

Southwire 18-16 3/C CU SJOOW PAPER BLACK 90(D)C 300V

Item #: WBB242144

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $120.95

Quantity

Customers Also Viewed

18/3 SJOOW Black

Applications
Southwire Type SJOOW Flexible Cords are permitted for use as specified by Article 400 and related articles of the National Electrical Code. Some typical applications for Type SJOOW Cords include wiring for portable tools, portable appliances,equipment, small motors and associated machinery.

Specifications
Southwire Type SJOOW Flexible Cords meet or exceed all applicable requirements of UL Standard 62 (Flexible Cord and Fixture Wire), CSA Standard 22.2 No. 49 (Flexible Cords and Cables), and the Mine Safety and Health Administration (MSHA) Flame Resistance for Mining Applications. This product complies with the requirements of Federal and Military Specification JC-580B, NEC Article 400, OSHA acceptable and is RoHS Compliant.

Construction
Southwire Type SJOOW Flexible Cords are manufactured using bare flexible stranded Class K copper conductors, and heat, moisture and oil resistant EPDM rubber insulation. The insulated conductors are cabled with non-wicking polypropylene fillers, with a tissue-paper separator wrapped around the assembly to promote easier removal of the jacket. A heat, moisture and oil resistant flexible CPE jacket is extruded over the assembly to complete the construction. Sizes 18 through 10 AWG fully annealed stranded bare copper per ASTM B-174. Some sizes may be subject to minimum order quantity.

Product Specifications

  • WIRE TYPECord
  • WIRE TYPE DESCRIPTIONService Junior, Oil Resistant Jacket & Insulation, Weather Resistant
  • GAUGE18
  • NUMBER OF CONDUCTORS3
  • LENGTH FT250
  • COLORBlack
  • PACKAGE TYPESpool
  • AMPACITY10
  • MAX VOLTAGE300
  • HEAT CAPACITY-40 C to 90 C
  • LOCATION USAGEWet or Dry
  • INSULATIONEPDM
  • BRANDSouthWire®
  • SO SIZE18/3 SJOOW
  • MANUFACTURERS PART NUMBER55811744
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Southwire 18-16 2/C CU SJOOW PAPER BLACK 90(D)C 300V

Item #: B242139

(1)

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Southwire 18-16 3/C CU SJOOW PAPER BLACK 90(D)C 300V

Southwire 18-16 3/C CU SJOOW PAPER BLACK 90(D)C 300V

Item #: WBB242144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top