Take 15% off your entire order!

Offer applied at checkout

Southwire 55213123 16/2 Low Voltage Landscape Black, 100 Ft - Pkg Qty 2

Southwire 55213123 16/2 Low Voltage Landscape Black, 100 Ft - Pkg Qty 2

Item #: WBB242227

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $55.90 / Pkg of 2

Quantity

Customers Also Viewed

16/2 Low Voltage Landscape Black

Applications
Southwire's Low-Voltage (Low Energy) Underground Landscape Lighting Cable is suitable for outdoor accent lighting, landscape lighting and security lighting applications not xceeding 150 Volts. This product can be installed outdoors exposed to sunlight. Low-Voltage Underground Landscape Lighting Cable is suitable for use at temperatures not exceeding minimum -20°C or maximum 60°C.

Specifications
Southwire's Low-Voltage Underground Landscape Lighting Cable meets or exceeds all applicable requirements of UL (Miscellaneus Wire - Low Energy Circuit Cable). RoHS Compliant, and complies with the requirements of the National Electrical Code. CSA Certified.

Construction
Southwire's Low-Voltage Underground Landscape Lighting Cable is manufactured with two bare annealed flexible stranded copper conductors and premium-grade PVC insulation/jacket material. The insulated conductors are duplexed in a flat construction to promote easy teardown during installation. Standard color is black. White and brown colors are available, but may be subject to minimum order quantity. Mon.

Product Specifications

  • WIRE TYPECord
  • WIRE TYPE DESCRIPTIONLow Voltage Landscape
  • GAUGE16
  • NUMBER OF CONDUCTORS2
  • LENGTH FT100
  • COLORBlack
  • PACKAGE TYPESp
  • MAX VOLTAGE150
  • HEAT CAPACITY-20 C to 60 C
  • LOCATION USAGEOutdoor
  • INSULATIONPVC
  • BRANDSouthWire®
  • MANUFACTURERS PART NUMBER55213123
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Southwire 55213123 16/2 Low Voltage Landscape Black, 100 Ft - Pkg Qty 2

Southwire 55213123 16/2 Low Voltage Landscape Black, 100 Ft - Pkg Qty 2

Item #: WBB242227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant