Take 15% off your entire order!

Offer applied at checkout

Southwire 56650844 14/2 Zip Cord, 250 Ft - Pkg Qty 2

Southwire 56650844 14/2 Zip Cord, 250 Ft - Pkg Qty 2

Item #: WBB242092

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$100.95 ea.

Price: $201.90 / Pkg of 2

Quantity

Customers Also Viewed

14/2

Applications
Southwire's Speaker Wire is suitable for use as a signal wire connecting the amplifiers and speakers of an audio system. This product is not suitable for In-Wall use in buildings.

Construction
Southwire's Speaker Wire is manufactured using fully annealed Class K bare or tinned stranded copper. 60°C Premium-grade abrasion, Clear or Opaque Polyvinyl Chloride (PVC) insulating jacket. Two copper coductors - one bare and one tinned - are laid parallel and bonded together with the application of an overall extruded PVC insulating jacket. The bare and tinned copper conductors provide the end user with an esay Polarity Identification method.

Product Specifications

  • WIRE TYPECord
  • WIRE TYPE DESCRIPTIONSpeaker Wire
  • GAUGE14
  • NUMBER OF CONDUCTORS2
  • LENGTH FT250
  • COLORClear
  • PACKAGE TYPESpool
  • HEAT CAPACITY60 Degree C
  • LOCATION USAGEDry
  • INSULATIONPVC
  • BRANDSouthWire®
  • ZIP SPEAKER14/2
  • MANUFACTURERS PART NUMBER56650844
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Southwire 55797644 16/2 Zip Cord, 250 Ft - Pkg Qty 4

Item #: B242087

Not Yet Rated

$335.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Southwire 56650844 14/2 Zip Cord, 250 Ft - Pkg Qty 2

Southwire 56650844 14/2 Zip Cord, 250 Ft - Pkg Qty 2

Item #: WBB242092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top