Take 15% off your entire order!

Offer applied at checkout

Packard PM42440 Multi-Mount Transformer Input - Output 40VA for Mars 50302

Packard PM42440 Multi-Mount Transformer Input - Output 40VA for Mars 50302

Item #: WBB238334

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $27.95

Quantity

Customers Also Viewed

Multi-Mount Transformer - 40VA

This Class II Wire Lead Multi-mount transformer has 1/2 in conduit hub for electrical knockout mounting. 4-1/4in x 4-1/4in mounting plate included. Primary voltage: 120V/208-240V. Secondary Rating: 24. UL listed.

Product Specifications

  • VOLTAGE120 / 208-240
  • SECONDARY RATING24
  • MANUFACTURERS PART NUMBERPM42440
  • CONNECTION TYPEWire Lead
  • BRANDPackard
  • OUTPUT OPTION40VA
  • MOUNT TYPEMulti
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PM42440 Multi-Mount Transformer Input - Output 40VA for Mars 50302

Packard PM42440 Multi-Mount Transformer Input - Output 40VA for Mars 50302

Item #: WBB238334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant