Take 15% off your entire order!

Offer applied at checkout

Packard PF4031VM Foot Mount Transformer Input - 120VA Output 40VA

Packard PF4031VM Foot Mount Transformer Input - 120VA Output 40VA

Item #: WBB238476

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $22.25

Quantity

Customers Also Viewed

Foot Mount Transformer Input - 120VA Output 40VA

  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. CSA approved. UL Listed Class II Transformers

Product Specifications

  • VOLTAGE120
  • SECONDARY RATING24
  • APPROVALS OR CERTIFICATIONSCSA and UL Approved
  • MANUFACTURERS PART NUMBERPF4031VM
  • CONNECTION TYPEWire Lead
  • BRANDPackard
  • OUTPUT OPTION40VA
  • MOUNT TYPEFoot
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PF4031VM Foot Mount Transformer Input - 120VA Output 40VA

Packard PF4031VM Foot Mount Transformer Input - 120VA Output 40VA

Item #: WBB238476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant