Take 15% off your entire order!

Offer applied at checkout

Acme T181051 Lighting Transformers 1 PH, 60 Hz 120 X 240 Volt Input 12/24 Volt Output, 0.5 KVA

Acme T181051 Lighting Transformers 1 PH, 60 Hz 120 X 240 Volt Input 12/24 Volt Output, 0.5 KVA

Item #: WBB603516

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $190.95

Quantity

Customers Also Viewed

Lighting Transformers 1 PH, 60 Hz 120 X 240 Volt Input 12/24 Volt Output, 0.5 KVA

Features

  • Electrical and electronic equipment is designed to operate on standard supply voltage. When the supply voltage is constantly too high or too low, (usually more then 55%), the equipment fails to operate at maximum efficiency. A buck and boost transformer is a simple and economical means of correcting this off-standard voltage.
  • More efficient
  • Smaller and lighter
  • 5-10 times increase in KVA
  • Versatile, many applications
  • Lower cost
  • 120 x 240 Primary Volts; 12/24 Secondary Volts; 60Hz

Product Specifications

  • PHASESingle
  • PRIMARY VOLTS--
  • SECONDARY VOLTS--
  • CURRENT OUTPUT 24V20.8
  • OLD CATALOGUE #T-1-81051
  • MADE IN U.S.A.Yes
  • CURRENT OUTPUT 12V41.6
  • KVA0.5
  • HERTZ60
  • MANUFACTURERS PART NUMBERT181051
  • BRANDAcme Electric
  • CERTIFICATIONSUL; CSA
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tom

    Date: April 23, 2019

    Easy to Iinstall!
    Your review:
    Straightforward, easy to install outdoor lighting transformer. Schematics easy to understand and wiring it up was simple. Not a professional - so this really made it easy. Will buy again.
Product Q & A

There are no questions for this product.

Popular item in this category

Acme Electric T181056 Buck-Boost Transformers 1 PH, 60 Hz 120 X 240 Primary Volt, 0.15 KVA

Item #: B603432

Not Yet Rated

Usually ships in 8 to 11 days (ships from US)

$154.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme T181051 Lighting Transformers 1 PH, 60 Hz 120 X 240 Volt Input 12/24 Volt Output, 0.5 KVA

Acme T181051 Lighting Transformers 1 PH, 60 Hz 120 X 240 Volt Input 12/24 Volt Output, 0.5 KVA

Item #: WBB603516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant