Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electrix 7293 Incandescent Gooseneck Work Lamp, Clamp On, 33" Reach, 120V, 100W- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Electrix 7293 Incandescent Gooseneck Work Lamp, Clamp On, 33" Reach, 120V, 100W- Pkg Qty 1

Item #: WBB1879056

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.56 Save up to 35%
Price: $ 90.95
Product Information
Customer Review
Product Q&A
Accessories
Electrix 7293 Incandescent Gooseneck Work Lamp, Clamp On, 33" Reach, 120V, 100W

This sturdy work light features a 6 1/2" diameter, precision crafted, corrosion resistant aluminum shade for a wide even distribution of light. This direct mount lamp has a zinc cast base with swivel head to adjust angle of light. Uses a standard 100 watt incandescent bulb, not included, and offers a porcelain, high heat resistant socket with rotary on/off switch. 3 year warranty. UL listed. Made in USA. Available colors: Black.

Product Specifications

    • BRANDElectrix
    • WATTAGE100
    • VOLTAGE120
    • PACKAGE QUANTITY1
    • WEIGHT LBS5 (2.27 kg)
    • LENGTH INCHES6 (15.24 cm)
    • WIDTH INCHES6 (15.24 cm)
    • COLOR FINISHBlack
    • DESCRIPTIONWork Lamp
    • MANUFACTURER PART NUMBER7293
    • WARRANTY3 Years
    • CONSTRUCTIONMetal
    • LAMPS INCLUDEDN
    • OVERALL REACH INCHES33 (83.82 cm)
    • BULB TYPEIncandescent
    • TYPEIncandescent Task Lamp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.