Take 15% off your entire order!

Offer applied at checkout

Packard HS33247 Thermal Time Delay Sequencer - SPDT 1 & 3 NO

Packard HS33247 Thermal Time Delay Sequencer - SPDT 1 & 3 NO

Item #: WBB238500

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $29.95

Quantity

Customers Also Viewed

Thermal Time Delay Sequencer - SPDT 1 & 3 NO

  • Type: SPDT 1 & 3 N.O.
  • Control Voltage: 24
  • Delay on: 1-24 seconds
  • Delay off: 15-75 seconds
Compatibility
Goodman: B1370738
Napco: NS247
Klixon: COM-21
Mars: 33247
Supco: Q108

Product Specifications

  • DELAY TIME ON1-24 seconds
  • DELAY TIME OFF15-75 seconds
  • BRANDPackard
  • MANUFACTURERS PART NUMBERHS33247
  • DESCRIPTIONSPDT 1 & 3 N.O.
  • CONTROL VOLTAGE24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard HS33247 Thermal Time Delay Sequencer - SPDT 1 & 3 NO

Packard HS33247 Thermal Time Delay Sequencer - SPDT 1 & 3 NO

Item #: WBB238500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant