Take 15% off your entire order!

Offer applied at checkout

Packard HS24A341 Heat Sequencer - 1 Time 1 Switch

Packard HS24A341 Heat Sequencer - 1 Time 1 Switch

Item #: WBB238439

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $14.25

Quantity

Customers Also Viewed

Heat Sequencer - 1 Time 1 Switch

  • Solid state
  • Quick-connect terminals
  • Shock and vibration resistant
  • Mounts in any position
  • 25 Amps at 120/240 Volts, 12.5 Amps at 480 Volts
  • Full-load rated auxiliary contacts
  • Operating ambience between -50°F (-45.5°C) and 165°F (73.8°C)
  • UL and CSA recognized
Compatibility
Diversitech: DGS101
Gemline: GS101
Klixon: 60000AOM
Mars: 33241
White-Rodgers: 24A34-1

Product Specifications

  • TIMINGS1
  • SWITCHES1
  • TIMINGS OFF M3 M4--
  • TIMINGS OFF M1 M240-110
  • TIMINGS OFF M7 M8--
  • TIMINGS OFF M5 M6--
  • TIMINGS ON M1 M21-20
  • TIMINGS OFF M9 M10--
  • TIMINGS ON M5 M6--
  • TIMINGS ON M3 M4--
  • TIMINGS ON M9 M10--
  • TIMINGS ON M7 M8--
  • BRANDPackard
  • MANUFACTURERS PART NUMBERHS24A341
  • DESCRIPTIONSPST
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: rara

    Date: April 23, 2019

    review
    Your review:
    Great product fast delivery!!!!!!
Product Q & A

There are no questions for this product.

Popular item in this category

Packard HS24A344 Heat Sequencer - 1 Timing 2 Switches

Item #: B238468

Not Yet Rated

$16.50

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard HS24A341 Heat Sequencer - 1 Time 1 Switch

Packard HS24A341 Heat Sequencer - 1 Time 1 Switch

Item #: WBB238439

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant