Take 15% off your entire order!

Offer applied at checkout

Packard PR9063 Potential Relay - 170 Continuous Coil Voltage 65 Drop Out

Packard PR9063 Potential Relay - 170 Continuous Coil Voltage 65 Drop Out

Item #: WBB238405

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $15.50

Quantity

Customers Also Viewed

Potential Relay - 170 Continuous Coil Voltage 65 Drop Out

  • Temperature range: 40°F to 130°F
  • Class B insulation
  • Continuous duty
  • UL and CSA approved
Compatibility
Mars: 19002
White-Rodgers: 90-63

Product Specifications

  • BRANDPackard
  • PICK UP MIN140
  • MANUFACTURERS PART NUMBERPR9063
  • PICK UP MAX153
  • CLASS INSULATIONB
  • COIL DATA NOMINAL VA5
  • COIL DATA MA29
  • COIL DATA INRUSH VA10
  • CONTINUOUS COIL VOLTAGE170
  • DROP OUT MAX65
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PR9063 Potential Relay - 170 Continuous Coil Voltage 65 Drop Out

Packard PR9063 Potential Relay - 170 Continuous Coil Voltage 65 Drop Out

Item #: WBB238405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant