Take 15% off your entire order!

Offer applied at checkout

Packard PR380 Fan Relay - SPST NO + NC 24 VAC

Packard PR380 Fan Relay - SPST NO + NC 24 VAC

Item #: WBB238381

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $8.70

Quantity

Customers Also Viewed

Fan Relay - SPST NO + NC 24 VAC

  • 1/4" quick connect terminals
  • Used for switching solenoids, fan motors, and other applications.
Compatibility
Mars: 90380
RBM: 90-380

Product Specifications

  • BRANDPackard
  • MANUFACTURERS PART NUMBERPR380
  • AMPS18
  • COIL VOLTAGE24 VAC
  • DESCRIPTIONSPST NO + NC
  • FLA/LRA12/60 @125V, 8/48 @ 250V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Packard PR384 Fan Relay - SPST NO + NC 240 VAC

Item #: B238382

Not Yet Rated

$12.00

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PR380 Fan Relay - SPST NO + NC 24 VAC

Packard PR380 Fan Relay - SPST NO + NC 24 VAC

Item #: WBB238381

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant