Take 15% off your entire order!

Offer applied at checkout

Packard PR374 Fan Relay - SPDT 240 VAC for Mars 90374

Packard PR374 Fan Relay - SPDT 240 VAC for Mars 90374

Item #: WBB238371

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $12.00

Quantity

Customers Also Viewed

Fan Relay - SPDT 240 VAC for Mars 90374

  • 1/4" quick connect terminals
  • Used for switching solenoids, fan motors, and other applications.
Compatibility
Mars: 90374
RBM: 90-374

Product Specifications

  • BRANDPackard
  • MANUFACTURERS PART NUMBERPR374
  • COIL VOLTAGE240 VAC
  • DESCRIPTIONSPDT
  • FLA/LRA8/48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PR374 Fan Relay - SPDT 240 VAC for Mars 90374

Packard PR374 Fan Relay - SPDT 240 VAC for Mars 90374

Item #: WBB238371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant