Take 15% off your entire order!

Offer applied at checkout

Tripp Lite TLM825SA Protect It! 8-Outlet Industrial Surge Protector, 25' Cord, 3900 J, Cord Wrap

Tripp Lite TLM825SA Protect It! 8-Outlet Industrial Surge Protector, 25' Cord, 3900 J, Cord Wrap

Item #: WBB246454

(10)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Quantity

Customers Also Viewed

Tripp Lite TLM825SA Protect It! 8-Outlet Industrial Safety Surge Protector, 25' Cord, 3900 Joules, Cord Wrap, Hanger Holes

This Tripp Lite surge suppressor is designed to provide safe, reliable surge protection in harsh environments. A high 3900 joule rating can protect connected equipment against even the strongest surges. 8 outlets protect connected equipment against damaging surges, spikes and line noise. Convenient transformer outlets accommodate multiple transformers without blocking other outlets. A 25 ft. grounded cord with integrated cord clip reaches distant outlets. A lighted on/off switch with integrated circuit breaker provides power control over connected equipment. Breaker protects against dangerous system overload. Protected LED confirms that connected equipment is being protected. 4 safety covers shield unused outlets from debris and accidental contact. A rugged metal case stands up to the harshest environments. Built-in cord wrap with hang holes provides convenient cord management. Integrated keyhole slots on bottom panel provide convenient wall/desk mounting. Tripp Lite will repair or replace any connected equipment damaged by surges, including direct lightning strikes, up to $100,000 and for life! As an added safety feature, the surge suppressor's bright yellow color alerts you and others that power cords and tools are in use.

  • 8 OUTLETS protect connected equipment against damaging surges, spikes and line noise
  • 25 FT. GROUNDED CORD with INTEGRATED CORD CLIP reaches distant outlets.
  • LIGHTED ON/OFF SWITCH with INTEGRATED CIRCUIT BREAKER provides power control over connected equipment. Breaker protects against dangerous system overload.
  • PROTECTED LED - If this green LED ever goes out, Tripp Lite will replace your surge suppressor under warranty at no charge!
  • CONVENIENT TRANSFORMER OUTLETS accommodate multiple transformers without blocking other outlets.
  • 4 SAFETY COVERS shield unused outlets from debris and accidental contact.
  • RUGGED METAL CASE stands up to the harshest environments.
  • CORD WRAP with HANG HOLES provides convenient cord management.
  • INTEGRATED KEYHOLE SLOTS on bottom panel provide convenient wall/desk mounting.
  • 3900 joules of surge protection
  • OSHA color guidelines, outlined in Document 1910.145, alert users to hazardous situations, which may cause minor or moderate injury. This Tripp Lite product complies with those guidelines.
  • $100,000 ULTIMATE LIFETIME INSURANCE (USA and Canada only)


Product Specifications

  • AMPS15
  • BRANDTripp Lite
  • CONSTRUCTIONMetal
  • MANUFACTURER PART NUMBERTLM825SA
  • RECEPTACLES8
  • PACKAGE QUANTITY1
  • TYPESafety Power Strip
  • VOLTAGE RATING120
  • STRIP LENGTH INCHES10 (25.4 cm)
  • USB PORTNo
  • APPROVALS OR CERTIFICATIONScULus, RoHS
  • RECEPTACLE STYLE5-15R
  • MEDICAL GRADENo
  • CORD LENGTH FEET25 (7.62 m)
  • POWER INDICATORYes
  • AUTOMATIC SHUT OFFYes
  • # OF OUTLET ROWS2
  • SURGE PROTECTORYes
  • TIMERNo
  • DATA LINE PROTECTIONNo
  • JOULES / DISCHARGE CURRENT3900
  • COLOR FINISHYellow/Black
  • OVERLOAD PROTECTION15A Circuit Breaker
  • MOUNTING TYPEKeyhole/Screw
  • EMI/RFI NOISE FILTERNo
  • SURGE PROTECTION FAILURE ALARMNo
Customer Review

5.0

  • 5 Star

    10
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Marc

    Date: October 05, 2020

    I would buy from this company again!!
    Your review:
    Love this product.!!
  • Reviewer: Turner

    Date: September 19, 2020

    Great design
    Your review:
    Glad that I purchased you surge protector. It is made with quality and attention to detail. I haven't had any issues at all.
  • Reviewer: Joshua

    Date: July 19, 2020

    I need another!
    Your review:
    Perfect for my computer setup hanging under the desk, and a Ling cord in a surge protector. Truly satisfied!
  • Reviewer: Delana

    Date: July 19, 2020

    Great Heavy Duty Surge Protector!!!
    Your review:
    I needed a heavy duty surge protector for a 16000BTU portable air conditioner I bought... AND this surge protector is working GREAT. I would definitely recommend this surge protector for big heavy duty appliances!!!
  • Reviewer: Mike

    Date: July 19, 2020

    if I need another one I will order from this company
    Your review:
    great product--Fast shipping
  • Reviewer: Raven

    Date: July 19, 2020

    Extra durable
    Your review:
    I bought this because I have a display with animals that need heat sources plugged in, this one stood out to me and I love that it's insured as well as very heavy duty! Would definitely buy again!
  • Reviewer: Robert

    Date: July 19, 2020

    Love the Tripp-lite!
    Your review:
    Loving the Tripp-lite I bought. I am using it in the garage and I love the sturdy construction. Also love the 12-ft cord.
  • Reviewer: Lucy

    Date: July 19, 2020

    I would definitely buy this product again.
    Your review:
    I purchased this item to protect my water heater from power surges. So far so good! I am very happy with the item and highly recommend it. The price is not bad either.
  • Reviewer: TIMMY

    Date: May 27, 2020

    Great product
    Your review:
    Great extension cord. Worked great
  • Reviewer: MARK

    Date: April 23, 2019

    Just what I was looking for
    Your review:
    Could not find this at several other vendors at work........but GLOBAL had it!
Product Q & A

There are 1 questions and 1 answer for this product.

  • How many Watts of power can this unit handle?

    Question Asked By: Michael, June 20, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Michael, This will support up to 1800 watts. Thank you for your interest in our product!

Popular item in this category

Standard Wire Shelf, Stainless Steel, 36"W x 36"L

Item #: S3636S

Not Yet Rated

In Stock, Ships in 3-4 days

$131.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite TLM825SA Protect It! 8-Outlet Industrial Surge Protector, 25' Cord, 3900 J, Cord Wrap

Tripp Lite TLM825SA Protect It! 8-Outlet Industrial Surge Protector, 25' Cord, 3900 J, Cord Wrap

Item #: WBB246454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top