Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Monster Power HTUPS 2700 6V 7Ah UPS Battery

AJC® Monster Power HTUPS 2700 6V 7Ah UPS Battery

Item #: WBB2153346

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $16.75

Quantity

Customers Also Viewed

AJC® Monster Power HTUPS 2700 6V 7Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a Monster Power UPS Battery
  • Voltage: 6 (6 Volts)
  • Capacity: 7Ah (7000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 1.4 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • WEIGHT LBS2.4 (1.09 kg)
  • VOLTAGE6
  • MANUFACTURERS PART NUMBERHTUPS 2700
  • BRANDAJC® Battery
  • LENGTH INCHES5 (12.7 cm)
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHMonster Power
  • WIDTH INCHES1 (2.54 cm)
  • TERMINALSF1
  • HEIGHT INCHES3 (7.62 cm)
  • AMPS7
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • DISTRIBUTOR PART NUMBERAJC-C7S-I-0-162714
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

AJC® Power Sonic PS670FO 6V 7Ah UPS Battery

Item #: B2155617

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$16.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Monster Power HTUPS 2700 6V 7Ah UPS Battery

AJC® Monster Power HTUPS 2700 6V 7Ah UPS Battery

Item #: WBB2153346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top