Tripp Lite SM3000RM2UTAA 3000VA 2250W UPS Smart Rackmount LCD AVR 120V USB 3kVA 2URM TAA

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Tripp Lite SM3000RM2UTAA 3000VA 2250W UPS Smart Rackmount LCD AVR 120V USB 3kVA 2URM TAA

Item #: WBB1903853

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,760.10 Save up to 24%
Price: $ 2,110.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3000VA 2250W UPS Smart Rackmount LCD AVR 120V USB 3kVA 2URM TAA

Tripp Lite SmartPro Line Interactive UPS with enhanced LCD interface offers network-grade power protection for critical server, network and telecommunications equipment. Line Interactive Uninterruptible Power Supply (UPS) with built-in Auto-Voltage Regulation (AVR) actively corrects brownouts and over-voltages back to usable levels while maintaining a full battery charge in case of power failure. Tripp Lite's unique configuration excels in exceptionally poor-power environments with two separate levels of voltage boost to correct both slight under-voltages and severe brownout conditions. Interactive LCD interface reports UPS operating mode, detailed UPS and site-power data, plus enables a variety of UPS setup and configuration options. Super-fast switchover from line to battery power occurs within milliseconds to maintain operation of connected equipment without interruption or reboot. 98% line-mode efficiency offers reduced heat emissions and operating costs. Network management interfaces support communications via USB, RS-232 and optional SNMPWEBCARD network interface. HID-compliant USB port enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Network communications ports enable detailed monitoring of equipment load levels, self-test data and utility power conditions. Includes PowerAlert monitoring software and complete cabling. Switched output load banks enable scheduled and real-time remote reboot and load shedding of select outlets. Emergency Power Off (EPO) interface. LCD display panel easily rotates for viewing in rackmount or tower configurations. Audible alarm with push-button momentary alarm-cancel and silent-mode configuration options. Programmable self-test. Field-replaceable, hot-swappable battery modules

Features:

    Rebate Information (Click for additional information)

    Rebate is valid on purchases between 03/17/2013 and 09/22/2013. Rebate MUST be postmarked within 30 days of purchase. Rebate is in USD currency and may be paid with a prepaid reward card. Limit 8 rebate(s) per person, billing address, company, or household.

    -->

Product Specifications

    • WATTS2250
    • DEPTH INCHES19-1/2 (49.53 cm)
    • VOLTAGE120V
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • INPUT PHASESingle-Phase
    • OUTLET QTY14
    • BRANDTripp Lite
    • COLOR FINISHBlack
    • MAX. INPUT24A
    • MANUFACTURERS PART NUMBERSM3000RM2UTAA
    • DESCRIPTION3000VA 2250W UPS Smart Rackmount LCD AVR 120V USB 3kVA 2URM TAA
    • WEIGHT LBS62.8 (28.55 kg)
    • WIDTH INCHES17-1/2 (44.45 cm)
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY2 Years
    • CONNECTION TYPEL5-30P
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
52.87.176.39, 34.195.252.203:26