Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1000va 800w Ups Smart Rackmount Avr 120v Usb Db9 1urm

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

1000va 800w Ups Smart Rackmount Avr 120v Usb Db9 1urm

Item #: WBB1903856

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,353.27 Save up to 37%
Price: $ 849.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
1000VA 800W UPS Smart Rackmount AVR 120V USB DB9 1URM

Tripp Lite SM1000RM1UTAA 1000VA / 1kVA / 800 watt line interactive, sine wave UPS system offers complete power protection for critical network applications in a highly efficient 1U total rack/tower configuration. Simultaneous-use network management interfaces include USB, RS-232 and optional SNMP/Web accessory card. Line interactive voltage regulation, network-grade surge suppression and long-lasting sine wave AC output during blackouts make this UPS ideal for advanced networking applications in datacenters, computer rooms and network closets.

Features:

  • Tripp Lite SM1000RM1UTAA 1kVA / 1000VA / 800 watt line interactive UPS
  • 1U rack/tower compatible form factor
  • Included mounting brackets support 2 and 4 post rackmount installation; Optional 4POSTRAILKIT1U is available for additional support
  • NEMA 5-15P input; 6 5-15R output receptacles
  • Installed depth of only 16.75 in. / 42.5cm
  • Sine wave output in both AC and battery backup modes
  • Line Interactive UPS provides Automatic Voltage Regulation / AVR to maintain 120V nominal output during brownouts to 83V and over-voltages to 147V without using battery power
  • Full load efficiency rating of 99% saves energy and ensures cool operating temperatures
  • Integrated 2 bank switched PDU enables remote outlet management for load shedding or remote reboot of individual devices
  • PowerAlert monitoring software offers detailed site power and UPS updates with support for safe auto-shutdown of connected systems as UPS batteries become depleted
  • Includes Free PowerAlert monitoring software packages; PowerAlert LOCAL for desktops and small business networks, PowerAlert NSA (Network Shutdown Agent) for larger networks and PowerAlert NMS (Network Management System) for monitoring up to 250 SNMP-enabled UPS, PDU and other networking devices
  • Supports detailed monitoring of equipment load levels, self-test data and utility power conditions via built-in RS-232 and USB interfaces
  • Optional SNMPWEBCARD offers communications and control via secure remote web and network interfaces
  • 3 stage metered LEDs offer current monitoring and battery charge level
  • Mains power and voltage regulation LEDs offer at-a-glance power status information
  • Front panel switches support self-test and alarm cancel functions
  • Field replaceable, hot-swappable internal UPS batteries


Package Includes:

  • SM1000RM1UTAA UPS System
  • Mounting hardware
  • Cabling for USB & DB9 monitoring and EPO switching
  • PowerAlert unattended shutdown and UPS/Power monitoring software
  • Instruction manual


Product Specifications

    • WATTS800
    • DEPTH INCHES16-4/5 (42.67 cm)
    • VOLTAGE120V
    • HEIGHT INCHES1-2/3 (4.23 cm)
    • INPUT PHASESingle-Phase
    • OUTLET QTY11
    • BRANDTripp Lite
    • COLOR FINISHBlack
    • MAX. INPUT9A
    • MANUFACTURERS PART NUMBERSM1000RM1UTAA
    • DESCRIPTION1000VA 800W UPS Smart Rackmount AVR 120V USB DB9 1URM TAA GSA
    • WEIGHT LBS32 (14.55 kg)
    • WIDTH INCHES17-1/2 (44.45 cm)
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY2 Years
    • CONNECTION TYPE5-15P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.