Princeton Tec® FUEL4-BK™ 70 Lumen Headlamp

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Princeton Tec® FUEL4-BK™ 70 Lumen Headlamp

Item #: WBB688522

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $40.06 Save up to 8%
Price: $ 36.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PRINCETON TEC® HEADLAMPS
Princeton Tec® FUEL™ Headlamp
Princeton Tec® FUEL™ Headlamps are lightweight and convenient for a wide variety of uses. Lights are made with 4 ultrabright LED's, and provide an output of 70 lumens with a burn time of up to 146 hours. Lamps feature three brightness settings, as well as a pulse setting. Flashlight unit is Level-1 waterproof, making it impervious to splashes or quick dunking. Headlamp weighs only 78 grams for comfort during long-periods of use, with an easily adjustable headband for a customized fit. Operates with 3 AAA batteries (included).

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDPrinceton Tec
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • BULB TYPELED
    • RUNTIME FULL POWER HOURS120
    • TYPEHeadlamp
    • MODELFUEL 4
    • RECHARGEABLENo
    • INTRINSICALLY SAFENo
    • MAXIMUM LUMENS70
    • WATER RATINGIPX4
    • MODE TYPES"High, Medium, Low, Strobe"
    • MANUFACTURERS LIMITED WARRANTY YEARS5
    • WATER RESISTANTYes
    • LIGHT MODES4
    • MAXIMUM LUMENS RANGE50 to 99
    • RECHARGING TIME HOURS--
    • BATTERY TYPE REQUIREDAAA
    • LENGTH INCHES2-1/4 (5.72 cm)
    • WIDTH INCHES3/4 (1.91 cm)
    • WEIGHT2.8 oz
    • BEAM DISTANCE METERS52
    • GIFT ITEMYes
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • STYLEGeneral Purpose
    • EMERGENCY PREPYes
    • MANUFACTURERS PART NUMBERFUEL4-BK
    • WEIGHT LBS0.17 (.08 kg)
    • CONSTRUCTIONPlastic
    • BATTERIES INCLUDEDYes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Excellent product

I have regularly used headlamps for field work for years. This headlamp is by far one of the best I have used. It is bright, lightweight, compact, and comfortable to wear. Being an LED means that the light is bright, minimizes weight, and battery life is maximized.

See more favorable reviews

The most critical review

  • Customer Rating

Head Lamp

I own four of them, I now have one left. Each of them broke when I tried to open and replace the batteries. they are a real piece of junk

See more critical reviews

Sort by: 

11 Results

Excellent product

Your review: I have regularly used headlamps for field work for years. This headlamp is by far one of the best I have used. It is bright, lightweight, compact, and comfortable to wear. Being an LED means that the light is bright, minimizes weight, and battery life is maximized.

Is this review helpful?

Headlight

Your review: Bought this for reading in the dark in bed as to keep from disturbing my wife with a big light. Works great but just a bit too bright for this. Use it when power off or looking for something in dark basement, great for these applications.

Is this review helpful?

Great Product

Your review: This is a great product and was shipped immediately.

Is this review helpful?

Good light for the price

Your review: Good hands free lighting

Is this review helpful?

Get ahead on light

Your review: The fuel headlamp works very well, it can be adjusted to meet the needs of any work area.

Is this review helpful?

Great Light

Your review: Great headlight for climbing in crawl spaces and ceilings. Very bright light.

Is this review helpful?

A Workable HeadLamp

Your review: A good quality headlamp that stays in place w/bright lights.

Is this review helpful?

works well

Your review: it handy for the dark side of racks.

Is this review helpful?

Princeton Headlamp

Your review: Excellent headlamp. Well made and functions well.

Is this review helpful?

Big Bang for the Buck

Your review: I didn't buy just one. I bought 5 for the car, toolbox, work, home, and the kids! Makes a cheap gift!

Is this review helpful?

Head Lamp

Your review: I own four of them, I now have one left. Each of them broke when I tried to open and replace the batteries. they are a real piece of junk

Is this review helpful?

Sort by: 

11 Results

There are 11 questions and 1 answers for this product.

Sort by: 

11 Results

is this a class 1 Div. 1 explosion proof light?

Question Asked By: Larry , September 02, 2016

+ View 1 Answer

Answer This Question

Sort by: 

11 Results