Coast™ TT75331CP G15 General Use LED Flashlight in Clam Pack - Black
See all 12 items in product family

Coast™ TT75331CP G15 General Use LED Flashlight in Clam Pack - Black

Item #: WBB893706

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Coast™ TT75331CP G15 General Use LED Flashlight in Clam Pack - Black

The G15 Clip Light combines an LED flashlight and handy removable clip that can be attached to a tool box, tackle box or cap so you have light exactly where you need it. Coast's Max Beam Optic System shapes the available light from the LED into the most useable beam pattern giving you the maximum amount of light for your application. A lightweight aluminum casing offers great durability and will hold up to heavy daily use. Produces a diffused beam with a central hot spot. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • 32 lumen light output
  • 2 hour 45 minute runtime
  • 24 meter (78 ft) beam distance
  • Max Beam Optic System
  • Lightweight aluminum casing
  • Rear on/off switch
  • 1 X AAA battery (included)
  • Impact and water resistant
  • 1.2 ounces (including batteries)
  • 3.7 inch length
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONGeneral Use LED Flashlight
    • BRANDCoast™
    • # BATTERIES REQUIRED1
    • COLOR FINISHBlack
    • LUMENS32
    • RUNTIME FULL POWER2 Hours 45 Minutes
    • MODELG15
    • PACKAGINGClam Pack
    • MANUFACTURER PART NUMBERTT75331CP
    • BATTERY TYPE REQUIREDAAA
    • BEAM DISTANCE METERS24m
    • APPROVALSANSI/FL1