Dyconn Albatross Quad-Display Monitor Mount Stand

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Dyconn Albatross Quad-Display Monitor Mount Stand

Item #: WBB1653740

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $667.91 Save up to 19%
Price: $ 544.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dyconn Albatross Quad-Display Monitor Mount Stand

The Dyconn Albatross (DE734S-S) Quad-Display Monitor Mount provides adjustable pivot, swivel and tilt positioning, facilitating exceptional viewing and creative productivity. It is great for either home or office and features a solid steel/aluminum design structure for stability. The Dyconn Albatross mount impressively features four mounting heads that produce +/-15 degree Swivel and +/-15 degree Tilt. It is ideal for video game enthusiasts whom prefer multiple screen viewing while playing. Each arm and center mount head can be independently adjusted to satisfy any special height requirement. Each monitor mount head also can rotate 360 degrees from (landscape to portrait). The universal VESA mounting pattern (75 x 75mm / 100 x 100mm / 200 x 100mm) fits virtually any 24" to 32" flat panel display and supports a monitor weight capacity of 17.6lbs (8Kg).

Product Specifications

    • LENGTH INCHES12.87 (32.69 cm)
    • WIDTH INCHES41.97 (106.6 cm)
    • HEIGHT INCHES37.95 (96.39 cm)
    • COLOR FINISHBlack
    • DESCRIPTIONAlbatross Quad-Display Monitor Mount Stand
    • WEIGHT LBS16.46 (7.48 kg)
    • CONSTRUCTIONAluminum Alloy
    • MOUNT TYPEDesktop Stand
    • BRANDDyconn
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • LCD SIZE24" - 32"
    • SWIVEL (DEGREES)15°
    • TILT (DEGREES)15°
    • ROTATION (DEGREES)360°
    • ASSEMBLYUnassembled
    • STYLETilt and Swivel
    • VESAYes
    • TYPEQuad Monitor
    • SERIESVanguard
    • MODEL NAME/NUMBERAlbatross
    • WEIGHT CAPACITY17.6 lbs/Arm
    • VESA MISD/E
    • VESA MOUNT PATERN75 x 75, 100 x 100 , 200 x 100
    • MANUFACTURERS PART NUMBERDE734S-S