Global™ LED Canopy Light, 100W, 11500 Lumens, 5000K, Low Profile- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Global™ LED Canopy Light, 100W, 11500 Lumens, 5000K, Low Profile- Pkg Qty 1

Item #: WB500914

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 241.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ LED Canopy Light, 100W, 11500 Lumens, 5000K, Low Profile, Surface Mount

Replace Traditional Halogen and Metal Halide Canopy Lights and Save Big with our Energy Efficient LED Canopy / Parking Garage Lights. Global™ LED Canopy Lights are perfect for Parking Facilities, Gas Stations, Warehouses, Stairway, Pathway, and Underpass Lighting Applications. COB (Chip On Board) LEDs provide a service life of over 50,000 hours.

Features:
  • Surface Mount
  • COB LEDs have low power consumption, high efficiency and a long service life of over 50,000hours.
  • Excellent Optical Design provides Even Light Distribution
  • Die Cast Aluminium Housing and Polycarbonate Lens
  • UL listed for wet locations, IP65 Rated
  • Suitable for use in -40F to 122F


Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDGlobal Industrial™
    • LUMENS11500
    • PACKAGE QUANTITY1
    • BEAM ANGLE120
    • VOLTAGE100-277
    • TEMPERATURE RATING-40 Deg. F to 122 Deg. F
    • WATTAGE100
    • HEIGHT INCHES3.58 (9.09 cm)
    • DIMMABLENo
    • COLOR RENDERING INDEX80
    • WEATHERPROOFIP65
    • COLOR TEMPERATURE5000
    • COLOR FINISHBronze
    • LENGTH INCHES11.42 (29.01 cm)
    • MANUFACTURERS PART NUMBERCNLS-100-5K
    • CONSTRUCTIONCast Aluminum Housing
    • WIDTH INCHES11.42 (29.01 cm)
    • MOUNTING TYPESurface or Pendant
    • LENSPolycarbonate
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.166.141.69:66