Lithonia TFL 250M RA2 TB SCWA LPI Metal Halide Floodlight w/Lamp 250W Super SCWA Pulse Start Ballast
See all 23 items in product family

Lithonia TFL 250M RA2 TB SCWA LPI Metal Halide Floodlight w/Lamp 250W Super SCWA Pulse Start Ballast

Item #: WBB547824

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 351.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Metal Halide Floodlight w/ Lamp, 250w, Super SCWA Pulse Start Ballast, Horizontal Distribution

Intended Use:
For recreation areas, parking lots, building facades and car lots.

Features:
Housing Compact, soft-corner, die-cast aluminum housing and front cover. Front bezel is fully sealed with one-piece, bonded silicone gasket. Lens is thermal- and shock-resistant, clear, tempered glass. Standard finish is dark bronze (DDB) corrosion-resistant polyester powder. Optics TA2: vertical lamp with one-piece, hydroformed, anodized aluminum reflector. Two-position adjustable socket. RA2: horizontal lamp with anodized specular aluminum reflector. Both have sealed optic chamber to inhibit entrance of outside contaminants. Electrical Components mounted to cast-aluminum housing for maximum heat-dissipation. Ballast is high-reactance, high-power factor (70-150W HPS) or constant-wattage autotransformer (175 and above HPS, MH), copper wound and 100% factory tested. UL Listed. Socket Porcelain, vertically or horizontally oriented mogul-base socket with copper alloy, nickel-plated screw shell and center contact. UL Listed 1500W, 600V, 4KV pulse rated. Installation Corrosion-resistant, heavy-duty painted steel yoke. External screws treated for corrosion resistance. Above-horizontal aiming standard.

Listings:
UL Listed (standard) (ambient temperature 25°C for 320W and above and 200S, 40°C for 250W and below). CSA Certified or NOM Certified (see Options). UL Listed for wet locations. IP65 rated.

Construction:
Housing: Compact, soft-corner, die-cast aluminum housing and front cover. Front bezel is fully sealed with one-piece, bonded silicone gasket. Lens is thermal- and shock-resistant, clear, tempered glass. Finish: Dark bronze polyester powder finish standard. Additional architectural colors available; see www.lithonia.com/archcolors.

Optics:
TA2: vertical lamp with one-piece, hydro-formed, anodized aluminum reflector. Two-position adjustable socket. RA2: Horizontal lamp with anodized specular aluminum reflector. Both have sealed optic chamber to inhibit entrance of outside contaminants.

Electrical:
Components mounted to cast-aluminum housing for maximum heat-dissipation. Ballast:
All ballasts are 100% factory tested. High reactance, high power factor for 150W and below. Constant wattage autotransformer 175W and above. MH: 150W and below are standard with pulse-start ignitor technology. Super CWA Pulse STRT ballasts, 88% efficient and EISA legislation compliant, are required for 151-400W (must order SCWA option) for U.S. shipments only. CSA, NOM or INTL required for probe start shipments outside the U.S. Socket: Porcelain, vertically or horizontally oriented mogul-base socket with copper alloy, nickel-plated screw shell and center contact. UL Listed 1500W, 600V, 4KV pulse rated.

Installation:
Corrosion-resistant, heavy-duty, painted steel yoke. External screws treated for corrosion resistance. Above-horizontal aiming standard.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMPS INCLUDEDY
    • DESCRIPTIONContour® Medium
    • PRODUCT GROUPOutdoor
    • WIDTH INCHES6.125 (15.56 cm)
    • HEIGHT INCHES16.125 (40.96 cm)
    • SERIESTFL
    • WEIGHT LBS26.4 (12 kg)
    • PRODUCT FAMILYTFL
    • DEPTH INCHES6-1/4 (15.88 cm)
    • MANUFACTURERS PART NUMBERTFL 250M RA2 TB SCWA LPI
    • LAMP TYPE250M Metal halide
    • CI CODE158P9H
    • VOLTAGE120-277
    • WATTAGE250W
    • BALLAST TYPESuper SCWA pulse start ballast
    • LENGTH INCHES15.75 (40.01 cm)