Lithonia KAD 400M R3 TB SCWA SPD04 LPI Contour Metal Halide Soft Square Lighting, 400w
See all 23 items in product family

Lithonia KAD 400M R3 TB SCWA SPD04 LPI Contour Metal Halide Soft Square Lighting, 400w

Item #: WBB547698

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 534.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Contour Metal Halide Soft Square Lighting, 400w

Intended Use:
Ideal for car lots, street lighting or parking areas.

Features:
Construction Rugged, die-cast, soft corner aluminum housing with 0.12 nominal wall thickness. Die-cast doorframe has impact-resistant, tempered, glass lens that is fully gasketed with one piece tubular silicone. Finish Standard finish is dark bronze (DDB)polyester powder finish, with other architectural colors available. Optics Anodized, aluminum hydroformed reflectors: IES full cutoff distributions R2(asymmetric), R3 (asymmetric), R4 (forward throw), and R5S (square) are interchangeable. High-performance anodized, segmented aluminum reflectors: IES full cutoff distributions SR2 (asymmetric), SR3 (asymmetric), and SR4SC (forward throw, sharp cutoff). Segmented reflectors attach with tool-less fasteners and are rotatable and interchangeable. Nighttime Friendly - Square die-cast housing, flat lens, 400W max. House side shield available in R2, R3, R4, SR2 and SR3. Electrical - Ballast:
high reactance, high power factor for 70 - 150W. Constant wattage autotransformer for 175 - 400W. Metal halide 150W and below are standard with pulse-start ignitor technology; super CWA pulse-start ballast required for 200W, 320W and 350W (SCWA option). Ballast is copper-wound and 100% factory-tested. Socket: porcelain, horizontally oriented medium base socket for 70 - 150W and mogul base socket for 175W and above, with copper alloy, nickel-plated screw shell center contact. UL listed 1500W, 600V. Mounting Extruded 4 aluminum arm for square pole mounting, shipped in fixture carton as standard. Optional mountings available. See KAD/Pole Combo.

Listings:
UL Listed (standard). CSA Certified (see Options). UL listed for 25°C ambient and wet locations. IP65 rated in accordance with standard IEC 529.

Construction:
Rugged, die-cast, soft corner aluminum housing with 0.12 nominal wall thickness. Die-cast doorframe has impact-resistant, tempered, glass lens that is fully gasketed with one piece tubular silicone. Finish: Standard finish is dark bronze (DDB)polyester powder finish, with other architectural colors available.

Optics:
Anodized, aluminum reflectors: IES full cutoff distributions R2(asymmetric), R3 (asymmetric), R4 (forward throw), and R5S (square) are interchangeable. High-performance anodized, segmented aluminum reflectors: IES full cutoff distributions SR2 (asymmetric), SR3 (asymmetric), and SR4SC (forward throw, sharp cutoff). Segmented reflectors attach with tool-less fasteners and are rotatable and interchangeable. Nighttime Friendly - Square die-cast housing, flat lens, 400W max. House side shield available in R2, R3, R4, SR2 and SR3.

Ballast:
high reactance, high power factor for 70 - 150W. Constant wattage autotransformer for 175 - 400W. Metal halide 150W and below are standard with pulse-start ignitor technology; super CWA pulse-start ballast required for 200W, 320W and 350W (SCWA option). Ballast is 100% factory-tested. Socket: porcelain, horizontally oriented medium base socket for 70 - 150W and mogul base socket for 175W and above, with copper alloy, nickel-plated screw shell center contact. UL listed 1500W, 600V.

Installation:
Mounting: Extruded 4 aluminum arm for square pole mounting, shipped in fixture carton as standard. Optional mountings available. See KAD/Pole Combo.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER1
    • DEPTH INCHES8 (20.32 cm)
    • VOLTAGE120-277
    • SERIESKAD
    • DISTRIBUTIONIES type III asymmetric distribution
    • PRODUCT GROUPOutdoor
    • WATTAGE400W
    • LAMPS INCLUDEDY
    • HEIGHT INCHES7.125 (18.1 cm)
    • LAMP TYPE400W
    • PRODUCT FAMILYKAD
    • CI CODE151U4L
    • LENGTH INCHES22 (55.88 cm)
    • DESCRIPTIONContour® Soft Square
    • MANUFACTURERS PART NUMBERKAD 400M R3 TB SCWA SPD04 LPI
    • WEIGHT LBS37.5 (17.05 kg)
    • WIDTH INCHES19 (48.26 cm)
    • BALLAST TYPESuper CWA pulse start ballast
    • MOUNTING TYPESquare pole

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lithonia KAD 400M R3 TB SCWA

Your review: This replacement for a 14 year old Lithonia KAD provides superior illumination. After replacing an older version of the same series light fixture our church courtyard area went from being a dimly lit space to a space awash in light. Quite an improvement!

Is this review helpful?

Sort by: 
1 ...

1 Result