Moisture Resistant Lights
Moisture Resistant Lights are lighting solutions that are designed to withstand exposure to moisture, water, and environmental elements. Different lumens amounts provide bright lighting that can fill even the largest spaces. The lights are also UL certified ensuring safety, reliability, and high performance. Moisture resistant lighting can be used in environments such as greenhouses, manufacturing plants, and commercial kitchens.
Length
Brand
Width
Height
Color
Price
Most Relevant
Compare
1
1
Ships Same Day
Length
47.24 in
Height
3.46 in
Lumens
4400
Width
4.72 in
Compare
TPI 23-TLP-24VDC 23" Water Resistant Fluorescent Tube Light w/Internal Ballast - Polycarb 24VDC
Model #: WBB231209
1
1
Ships in 15 Business Days (ships from US)
Length
23 in
Height
2 in
Lumens
1250
Width
6 in
Compare
1
1
Ships in 3 Business Days (ships from US)
Length
4.5 in
Height
10 in
Lumens
600
Width
4.5 in